Beli hioki multimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Multimeter (Multitester)atribut:
- Calibration documents: Associated
- Detection Method: True Effective Value Rectification (RMS)
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Hioki Power Quality AnalyzerDeskripsi:Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1atribut:
- Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- Anton Paar Density Meter Portable (Densitometer)Deskripsi:DMA 35 Basic is the entry-level handheld density meter that takes samples directly from the storage container with the help of the built-in pump and measures them on-site. Results are given as density or concentration, for example in °Brix, %v/v alcohol, or %w/w H2SO4. Because of its lightweight and flat design, hard-to-reach samples, such as automotive batteries stored on narrow racks or wine samples out of stacked wine barrels, can be conveniently measured.Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
Daftar Harga hioki multimeter Terbaru October 2026
| Hioki Digital Multimeter (Multitester) | Rp5.699.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.099.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| GW INSTEK Stabilized DC Power Supply | Rp9.999.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/2mP105577094-1.jpg)
/j1P102091685-6.jpg)

/7uP106560282-1.jpg)
/P101002871-1.jpg)
/P102091494-1.jpg)
/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)

/ivP102049679-5.jpg)
/P102091784-1.jpg)


/P101518176-1.jpg)
/glP105858597-2.jpg)




/94P109063328-1.jpg)
/o1P101002865-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)